Level Mount, Anti-Vibe, 5/8-11, 2-1/2 in.

S & W| Zoro #: G0318805| Mfr #: SLP2-C3L

$66.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0318805 Mfr #: SLP2-C3L
Includes: 2 Locking NutsBase Dia.: 2-1/2"
Item: Leveling MountThread Size: 5/8-11
Construction: Stainless SteelFinish: Stainless Steel
Includes: 2 Locking NutsLeveling Mount Type: Anti-Vibration
Bolt Length: 3"Hex: 7/8"
Load Capacity: 4500 lb.Base: Stainless Steel w/ Anti-Vibration Pad
Height: 4-7/16"Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 5/8-11, Base Dia. 2-1/2 In., Load Capacity 4500 lb., Height 4-7/16 In., Hex 7/8 In., Bolt Length 3 In., Stainless Steel w/ Anti-Vibration Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.