S & W
Level Mount, Anti-Vibe, 5/8-11, 2-1/2 in.
Mfr # SLP2-C6L
Zoro # G3195586
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4500 lb
- Thread Size 5/8"-11
- Leveling Mount Type Anti-Vibration
- Base Dia. 2.5 in
- Finish Stainless Steel
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. SSWD-2A
- S & W Leveling Mount, Swivel Stud, M12, 2 in Base BMNYLB23
- S & W Level Mount, Swivel Stud, 1/2-13, 2-1/2 in. LP2-B3
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base NTS-1
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base DTS-1
- S & W Leveling Mount, Boltless, 5/8-11, 5 in Base BNYLC5-T
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base BSNYLB26-EL
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base NSSWD-4
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base SLP3-C6L
- J.W. WINCO JW Winco GN638-25-M6-46-ST Leveling Feet 638-25-M6-46-ST
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base BSNYLB36
- S & W Leveling Feet & Pads