PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Level Mount, Anti-Vibe, 5/8-11, 2 in. Base

S & W| Zoro #: G0607223| Mfr #: SLP1-C3L

$49.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 4500 lb.Base Dia.: 2"Thread Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607223 Mfr #: SLP1-C3L
Load Capacity: 4500 lb.Base Dia.: 2"
Thread Size: 5/8-11Includes: 2 Locking Nuts
Hex: 7/8"Construction: Stainless Steel
Bolt Length: 3"Base: Stainless Steel w/ Anti-Vibration Pad
Finish: Stainless steelHeight: 4-7/16"
Item: Leveling MountLeveling Mount Type: Anti-Vibration
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 5/8-11, Base Dia. 2 In., Load Capacity 4500 lb., Height 4-7/16 In., Hex 7/8 In., Bolt Length 3 In., Stainless Steel w/ Anti-Vibration Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Reviews