Skip to Main Content
customer-service Help
S & W

Level Mount, Anti-Vibe, 5/8-11, 3 in. Base

S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base LP3-C6L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.26
  • Leveling Mount Type: Anti-Vibration
  • Item: Leveling Mount
  • Base Dia.: 3 in
See full product details
Orders over $75 ship free.
Total: $18.26

S & W #LP3-C6L Specifications

  • Leveling Mount Type: Anti-Vibration
  • Item: Leveling Mount
  • Base Dia.: 3 in
  • Height: 7.4375 in
  • Load Capacity: 4500 lb
  • Thread Size: 5/8-11
  • Construction: Steel
  • Hex: 7/8 in
  • Finish: Clear Zinc
  • Base: Steel w/ Anti-Vibration Pad
  • Bolt Length: 6 in
  • Includes: 2 Locking Nuts
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 5/8-11, Base Dia. 3 in, Load Capacity 4500 lb, Height 7.4375 in, Hex 7/8 in, Bolt Length 6 in, Steel w/ Anti-Vibration Pad Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Reviews of S & W #LP3-C6L