Level Mount, Anti-Vibe, 5/8-11, 4 in. Base

S & W| Zoro #: G1924447| Mfr #: SLP4-C3L

$128.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1924447 Mfr #: SLP4-C3L
Includes: 2 Locking NutsBase Dia.: 4"
Item: Leveling MountLeveling Mount Type: Anti-Vibration
Bolt Length: 3"Hex: 7/8"
Load Capacity: 4500 lb.Construction: Stainless Steel
Base: Stainless Steel w/ Anti-Vibration PadThread Size: 5/8-11
Height: 4-7/16"Finish: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 5/8-11, Base Dia. 4 In., Load Capacity 4500 lb., Height 4-7/16 In., Hex 7/8 In., Bolt Length 3 In., Stainless Steel w/ Anti-Vibration Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.