S & W
Level Mount, Boltless, 1/2-13, 1-7/8in Base
Mfr # NDTS-2
Zoro # G2020374
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 700 lb
- Thread Size 1/2"-13
- Leveling Mount Type Boltless
- Base Dia. 1 7/8 in
- Finish Yellow Zinc
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. NSWD-2A
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. NSWD-2
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. SWD-2
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base BNYLD38
- S & W Level Mount, Swivel Stud, M10, 1-1/4in Base MB-SW1
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base DTS-2
- S & W Level Mount, Anti-Vibe, 5/8-11, 2 in. Base SLP1-C3L
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base BNYLC38-EL
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base SLP3-C6L
- J.W. WINCO GN40-40-M16-100-A0-UK Leveling Feet 40-40-M16-100-A0-UK
- LEVEL-IT Leveling Mount, Boltless, M24, 4 in. Base MS-TW5
- S & W Leveling Mounts