KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Level Mount, Boltless, 1/2-13, 1-7/8in Base

S & W| Zoro #: G1155147| Mfr #: NSTS-2

$18.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Jam Nut
Base: Stainless Steel w/ Non-Skid Pad
Item: Leveling Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155147 Mfr #: NSTS-2
Includes: Jam NutBase: Stainless Steel w/ Non-Skid Pad
Item: Leveling MountHex: 3/4"
Leveling Mount Type: BoltlessThread Size: 1/2-13
Construction: SteelFinish: Stainless steel
Base Dia.: 1-7/8"Height: 1-1/4"
Load Capacity: 3750 lb.Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1/2-13, Base Dia. 1-7/8 In., Load Capacity 3750 lb., Height 1-1/4 In., Hex 3/4 In., Stainless Steel w/ Non-Skid Pad Base, Steel Construction, Stainless Steel Finish, Includes Jam Nut

Reviews