Level Mount, Boltless, 1/2-13, 1-7/8in Base

S & W| Zoro #: G2165353| Mfr #: SDTS-2

$14.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2165353 Mfr #: SDTS-2
Leveling Mount Type: BoltlessItem: Leveling Mount
Base: Delrin(R)Thread Size: 1/2-13
Hex: 3/4"Base Dia.: 1-7/8"
Height: 1-1/4"Load Capacity: 700 lb.
Finish: Stainless SteelConstruction: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1/2-13, Base Dia. 1-7/8 In., Load Capacity 700 lb., Height 1-1/4 In., Hex 3/4 In., Delrin(R) Base, Stainless Steel Construction, Stainless Steel Finish

Product Reviews

Save 15%. Sign up for Z-mail.