Level Mount, Boltless, 3/8-16, 1-1/4in Base

S & W| Zoro #: G1915295| Mfr #: NDTS-1

$7.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: SteelLoad Capacity: 300 lb.Base Dia.: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1915295 Mfr #: NDTS-1
Construction: SteelLoad Capacity: 300 lb.
Base Dia.: 1-1/4"Hex: 5/8"
Base: Delrin(R) w/ Non-Skid PadFinish: Yellow Zinc
Height: 1"Thread Size: 3/8-16
Item: Leveling MountLeveling Mount Type: Boltless
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 3/8-16, Base Dia. 1-1/4 In., Load Capacity 300 lb., Height 1 In., Hex 5/8 In., Delrin(R) w/ Non-Skid Pad Base, Steel Construction, Yellow Zinc Finish

Reviews