Skip to Main Content
customer-service Help

Level Mount, Boltless, 3/8-16, 1-1/4in Base

  • Zoro #: G1719444
  • Mfr #: NTS-1N
S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base NTS-1N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.77
  • Item: Leveling Mount
  • Leveling Mount Type: Boltless
  • Base Dia.: 1 1/4 in
See full product details
Orders over $75 ship free.

S & W #NTS-1N Specifications

  • Zoro #: G1719444
  • Mfr #: NTS-1N
  • Item: Leveling Mount
  • Leveling Mount Type: Boltless
  • Base Dia.: 1 1/4 in
  • Height: 1 in
  • Load Capacity: 1800 lb
  • Thread Size: 3/8-16
  • Construction: Steel
  • Finish: Nickel
  • Base: Steel w/ Non-Skid Pad
  • Hex: 5/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 3/8-16, Base Dia. 1 1/4 in, Load Capacity 1800 lb, Height 1 in, Hex 5/8 in, Steel w/ Non-Skid Pad Base, Steel Construction, Nickel Finish

Reviews of S & W #NTS-1N