Level Mount, Boltless, 3/8-16, 1-1/4in Base

S & W| Zoro #: G1300783| Mfr #: SDTS-1

$8.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1300783 Mfr #: SDTS-1
Leveling Mount Type: BoltlessItem: Leveling Mount
Hex: 5/8"Base Dia.: 1-1/4"
Load Capacity: 300 lb.Construction: Stainless Steel
Base: Delrin(R)Thread Size: 3/8-16
Height: 1"Finish: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 3/8-16, Base Dia. 1-1/4 In., Load Capacity 300 lb., Height 1 In., Hex 5/8 In., Delrin(R) Base, Stainless Steel Construction, Stainless Steel Finish

Product Reviews

Save 15%. Sign up for Z-mail.