KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Level Mount, Boltless, 3/8-16, 1-1/4in Base

S & W| Zoro #: G1931273| Mfr #: TSW-1N

$8.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 3750 lb.
Thread Size: 3/8-16
Base: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931273 Mfr #: TSW-1N
Load Capacity: 3750 lb.Thread Size: 3/8-16
Base: SteelConstruction: Steel
Finish: NickelItem: Leveling Mount
Bolt Length: 2"Height: 7/8"
Hex: 5/8"Leveling Mount Type: Boltless
Base Dia.: 1-1/4"Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 3/8-16, Base Dia. 1-1/4 In., Load Capacity 3750 lb., Height 7/8 In., Hex 5/8 In., Bolt Length 2 In., Steel Base, Steel Construction, Nickel Finish

Reviews