Level Mount, Boltless, 3/8-16, 1-37/64 in.

S & W| Zoro #: G1977455| Mfr #: BNYLA1-TEL

$8.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Leveling MountLoad Capacity: 1875 lb.Base Dia.: 1-37/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1977455 Mfr #: BNYLA1-TEL
Item: Leveling MountLoad Capacity: 1875 lb.
Base Dia.: 1-37/64"Leveling Mount Type: Boltless
Hex: 5/8"Thread Size: 3/8-16
Construction: SteelBase: Nylon w/ Non-Skid Pad
Height: 1-7/16"Finish: Clear Zinc
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 3/8-16, Base Dia. 1-37/64 In., Load Capacity 1875 lb., Height 1-7/16 In., Hex 5/8 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish

Reviews