Level Mount, Boltless, 3/8-16, 1-37/64 in.

S & W| Zoro #: G2029675| Mfr #: BSNYLA1-T

$9.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2029675 Mfr #: BSNYLA1-T
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Stainless SteelThread Size: 3/8-16
Construction: Stainless SteelBase: Nylon
Height: 1-3/8"Hex: 3/4"
Base Dia.: 1-37/64"Load Capacity: 2500 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 3/8-16, Base Dia. 1-37/64 In., Load Capacity 2500 lb., Height 1-3/8 In., Hex 3/4 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish

Product Reviews

Save 15%. Sign up for Z-mail.