Level Mount, Boltless, 5/8-11, 2-1/2in Base

S & W| Zoro #: G0871053| Mfr #: DTS-3

$11.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0871053 Mfr #: DTS-3
Leveling Mount Type: BoltlessItem: Leveling Mount
Construction: SteelBase: Delrin(R)
Thread Size: 5/8-11Hex: 7/8"
Height: 1-1/4"Base Dia.: 2-1/2"
Finish: Yellow ZincLoad Capacity: 1200 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 5/8-11, Base Dia. 2-1/2 In., Load Capacity 1200 lb., Height 1-1/4 In., Hex 7/8 In., Delrin(R) Base, Steel Construction, Yellow Zinc Finish

Product Reviews

Save 15%. Sign up for Z-mail.