Level Mount, Boltless, 5/8-11, 2-1/2in Base

S & W| Zoro #: G1894234| Mfr #: NDTS-3

$7.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1894234 Mfr #: NDTS-3
Leveling Mount Type: BoltlessItem: Leveling Mount
Height: 1-3/8"Finish: Yellow Zinc
Hex: 7/8"Base Dia.: 2-1/2"
Load Capacity: 1200 lb.Construction: Steel
Base: Delrin(R) w/ Non-Skid PadThread Size: 5/8-11
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 5/8-11, Base Dia. 2-1/2 In., Load Capacity 1200 lb., Height 1-3/8 In., Hex 7/8 In., Delrin(R) w/ Non-Skid Pad Base, Steel Construction, Yellow Zinc Finish

Product Reviews

Save 15%. Sign up for Z-mail.