KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Level Mount, Boltless, 5/8-11, 2-1/2in Base

S & W| Zoro #: G2201613| Mfr #: NTS-3

$15.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Steel
Base: Steel w/ Non-Skid Pad
Item: Leveling Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2201613 Mfr #: NTS-3
Construction: SteelBase: Steel w/ Non-Skid Pad
Item: Leveling MountBase Dia.: 2-1/2"
Height: 1-3/8"Thread Size: 5/8-11
Leveling Mount Type: BoltlessFinish: Yellow Zinc
Load Capacity: 4500 lb.Hex: 7/8"
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 5/8-11, Base Dia. 2-1/2 In., Load Capacity 4500 lb., Height 1-3/8 In., Hex 7/8 In., Steel w/ Non-Skid Pad Base, Steel Construction, Yellow Zinc Finish

Reviews