DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Level Mount, Boltless, 5/8-11, 2-1/2in Base

S & W| Zoro #: G0785802| Mfr #: SDTS-3

$21.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Stainless Steel
Load Capacity: 1200 lb.
Base Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785802 Mfr #: SDTS-3
Construction: Stainless SteelLoad Capacity: 1200 lb.
Base Dia.: 2-1/2"Hex: 7/8"
Base: Delrin(R)Finish: Stainless steel
Height: 1-3/8"Thread Size: 5/8-11
Item: Leveling MountLeveling Mount Type: Boltless
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 5/8-11, Base Dia. 2-1/2 In., Load Capacity 1200 lb., Height 1-3/8 In., Hex 7/8 In., Delrin(R) Base, Stainless Steel Construction, Stainless Steel Finish

Reviews