KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Level Mount, Boltless, 5/8-11, 2-1/2in Base

S & W| Zoro #: G1531205| Mfr #: TSW-3N

$11.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bolt Length: 2"
Base: Steel
Item: Leveling Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531205 Mfr #: TSW-3N
Bolt Length: 2"Base: Steel
Item: Leveling MountHex: 7/8"
Leveling Mount Type: BoltlessThread Size: 5/8-11
Construction: SteelFinish: Nickel
Base Dia.: 2-1/2"Height: 1-1/4"
Load Capacity: 6000 lb.Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 5/8-11, Base Dia. 2-1/2 In., Load Capacity 6000 lb., Height 1-1/4 In., Hex 7/8 In., Bolt Length 2 In., Steel Base, Steel Construction, Nickel Finish

Reviews