Level Mount, Fixed Stud, 1/2-13, 2-13/16 in

S & W| Zoro #: G1048591| Mfr #: G-010

$4.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Steel
Bolt Length: 2"
Load Capacity: 500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048591 Mfr #: G-010
Construction: SteelBolt Length: 2"
Load Capacity: 500 lb.Base Dia.: 2-13/16"
Base: NylonFinish: Clear Zinc
Height: 3-1/16"Thread Size: 1/2-13
Item: Leveling MountLeveling Mount Type: Fixed Stud
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Fixed Stud, Thread Size 1/2-13, Base Dia. 2-13/16 In., Load Capacity 500 lb., Height 3-1/16 In., Bolt Length 2 In., Nylon Base, Steel Construction, Clear Zinc Finish

Reviews