Level Mount, Fixed Stud, 5/16-18, 1-13/64in

S & W| Zoro #: G0969893| Mfr #: SG-03

$6.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Stainless SteelBolt Length: 1-1/2"Load Capacity: 250 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969893 Mfr #: SG-03
Construction: Stainless SteelBolt Length: 1-1/2"
Load Capacity: 250 lb.Base Dia.: 1-13/64"
Base: NylonFinish: Stainless steel
Height: 2-1/4"Thread Size: 5/16-18
Item: Leveling MountLeveling Mount Type: Fixed Stud
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Fixed Stud, Thread Size 5/16-18, Base Dia. 1-13/64 In., Load Capacity 250 lb., Height 2-1/4 In., Bolt Length 1-1/2 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish

Reviews