S & W
Level Mount, Fixed Stud, 5/8-11, 2-13/16 in
Mfr # SG-012
Zoro # G0363815
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Thread Size 5/8-11
- Leveling Mount Type Fixed Stud
- Base Dia. 2 13/16 in
- Finish Stainless Steel
Explore More Products
- S & W Level Mount, Anti-Vibe, 5/8-11, 4 in. Base LP4-C6L
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. NSSW-1A
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. NSW-3AN
- S & W Level Mount, Fixed Stud, M6, 1-13/64in Base, Base: Nylon MG-01
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base TSW-2Z
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. BSW-1AN
- S & W Leveling Mount, Swivel Stud, M16, 4 in Base BSMNYLC46
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base NSWD-4A
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. SWD-3A
- COMPONENT HARDWARE Gray Thermoplastic Adjustable Hex Foot A10-0841-C
- J.W. WINCO JW Winco GN350.3 32WLA9 Leveling Washer 32WLA9
- S & W Leveling Mounts