KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Level Mount, Fixed Stud, 5/8-11, 3-3/16 in.

S & W| Zoro #: G1160311| Mfr #: SG-016

$22.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bolt Length: 4"
Base: Nylon
Item: Leveling Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160311 Mfr #: SG-016
Bolt Length: 4"Base: Nylon
Item: Leveling MountConstruction: Stainless Steel
Base Dia.: 3-3/16"Height: 5-1/8"
Thread Size: 5/8-11Leveling Mount Type: Fixed Stud
Finish: Stainless steelLoad Capacity: 500 lb.
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Fixed Stud, Thread Size 5/8-11, Base Dia. 3-3/16 In., Load Capacity 500 lb., Height 5-1/8 In., Bolt Length 4 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish

Reviews