PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Level Mount, Fixed Stud, M10, 2-1/32in Base

S & W| Zoro #: G1463874| Mfr #: MG-04

$4.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: SteelBolt Length: 2"Load Capacity: 250 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1463874 Mfr #: MG-04
Construction: SteelBolt Length: 2"
Load Capacity: 250 lb.Base Dia.: 2-1/32"
Base: NylonFinish: Clear Zinc
Height: 3"Thread Size: M10
Item: Leveling MountLeveling Mount Type: Fixed Stud
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Fixed Stud, Thread Size M10, Base Dia. 2-1/32 In., Load Capacity 250 lb., Height 3 In., Bolt Length 2 In., Nylon Base, Steel Construction, Clear Zinc Finish

Reviews