PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Level Mount, Fixed Stud, M6, 1-13/64in Base

S & W| Zoro #: G0561757| Mfr #: MG-01

$3.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: SteelBolt Length: 1-1/2"Load Capacity: 250 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561757 Mfr #: MG-01
Construction: SteelBolt Length: 1-1/2"
Load Capacity: 250 lb.Base Dia.: 1-13/64"
Base: NylonFinish: Clear Zinc
Height: 2-1/4"Thread Size: M6
Item: Leveling MountLeveling Mount Type: Fixed Stud
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Fixed Stud, Thread Size M6, Base Dia. 1-13/64 In., Load Capacity 250 lb., Height 2-1/4 In., Bolt Length 1-1/2 In., Nylon Base, Steel Construction, Clear Zinc Finish

Reviews