Level Mount, Swivel Stud, 1-1/4-7, 5in Base

S & W| Zoro #: G0754345| Mfr #: BNYLG510-EL

$73.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0754345 Mfr #: BNYLG510-EL
Includes: Locking NutBase Dia.: 5"
Thread Size: 1-1/4-7Leveling Mount Type: Swiveling Stud
Item: Leveling MountHex: 1-7/8"
Bolt Length: 10"Load Capacity: 7500 lb.
Construction: SteelBase: Nylon w/ Non-Skid Pad
Height: 12-5/8"Finish: Clear Zinc
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-1/4-7, Base Dia. 5 In., Load Capacity 7500 lb., Height 12-5/8 In., Hex 1-7/8 In., Bolt Length 10 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.