Level Mount, Swivel Stud, 1-1/4-7, 5in Base

S & W| Zoro #: G1416387| Mfr #: BSNYLG510

$87.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1416387 Mfr #: BSNYLG510
Includes: Locking NutBase Dia.: 5"
Thread Size: 1-1/4-7Leveling Mount Type: Swiveling Stud
Item: Leveling MountHex: 1-7/8"
Bolt Length: 10"Load Capacity: 10, 000 lb.
Construction: Stainless SteelBase: Nylon
Height: 12-1/4"Finish: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-1/4-7, Base Dia. 5 In., Load Capacity 10,000 lb., Height 12-1/4 In., Hex 1-7/8 In., Bolt Length 10 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.