Level Mount, Swivel Stud, 1-1/8-7, 5in Base

S & W| Zoro #: G2291012| Mfr #: BNYLF56

$46.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2291012 Mfr #: BNYLF56
Includes: Locking NutBase Dia.: 5"
Thread Size: 1-1/8-7Leveling Mount Type: Swiveling Stud
Item: Leveling MountHex: 1-3/8"
Finish: Clear ZincBolt Length: 6"
Load Capacity: 10, 000 lb.Construction: Steel
Base: NylonHeight: 8-1/4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-1/8-7, Base Dia. 5 In., Load Capacity 10, 000 lb., Height 8-1/4 In., Hex 1-3/8 In., Bolt Length 6 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.