Level Mount, Swivel Stud, 1-1/8-7, 5in Base

S & W| Zoro #: G1794956| Mfr #: BNYLF58

$38.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1794956 Mfr #: BNYLF58
Includes: Locking NutBase Dia.: 5"
Thread Size: 1-1/8-7Leveling Mount Type: Swiveling Stud
Item: Leveling MountHex: 1-3/8"
Bolt Length: 8"Load Capacity: 10, 000 lb.
Construction: SteelBase: Nylon
Height: 10-1/4"Finish: Clear Zinc
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-1/8-7, Base Dia. 5 In., Load Capacity 10,000 lb., Height 10-1/4 In., Hex 1-3/8 In., Bolt Length 8 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.