Level Mount, Swivel Stud, 1-1/8-7, 5in Base

S & W| Zoro #: G0433736| Mfr #: BSNYLF54

$45.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0433736 Mfr #: BSNYLF54
Includes: Locking NutBase Dia.: 5"
Thread Size: 1-1/8-7Leveling Mount Type: Swiveling Stud
Item: Leveling MountHex: 1-3/8"
Finish: Stainless SteelBolt Length: 4"
Load Capacity: 10, 000 lb.Construction: Stainless Steel
Base: NylonHeight: 6-1/4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-1/8-7, Base Dia. 5 In., Load Capacity 10, 000 lb., Height 6-1/4 In., Hex 1-3/8 In., Bolt Length 4 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.