S & W
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in.
- Zoro #: G1919005
- Mfr #: BSW-2N
Tap to zoom
Hover or click to zoom
$15.25
- Leveling Mount Type: Swiveling Stud
- Item: Leveling Mount
- Base Dia.: 1 7/8 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.25
S & W #BSW-2N Specifications
- Zoro #: G1919005
- Mfr #: BSW-2N
- Leveling Mount Type: Swiveling Stud
- Item: Leveling Mount
- Base Dia.: 1 7/8 in
- Height: 3.125 in
- Load Capacity: 5000 lb
- Thread Size: 1/2-13
- Construction: Steel
- Base: Steel
- Bolt Length: 2 in
- Finish: Nickel
- Hex: 3/4 in
- Includes: Locking Nut
- Country of Origin (subject to change): United States
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 1 7/8 in, Load Capacity 5000 lb, Height 3.125 in, Hex 3/4 in, Bolt Length 2 in, Steel Base, Steel Construction, Nickel Finish, Includes Locking Nut