KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Level Mount, Swivel Stud, 1/2-13, 1-7/8 in.

S & W| Zoro #: G1777824| Mfr #: NSWD-2A

$11.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Locking Nut
Bolt Length: 4"
Base: Delrin(R) w/ Non-Skid Pad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1777824 Mfr #: NSWD-2A
Includes: Locking NutBolt Length: 4"
Base: Delrin(R) w/ Non-Skid PadItem: Leveling Mount
Hex: 3/4"Leveling Mount Type: Swiveling Stud
Thread Size: 1/2-13Construction: Steel
Finish: Yellow ZincBase Dia.: 1-7/8"
Height: 5-1/4"Load Capacity: 700 lb.
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 1-7/8 In., Load Capacity 700 lb., Height 5-1/4 In., Hex 3/4 In., Bolt Length 4 In., Delrin(R) w/ Non-Skid Pad Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Reviews