KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Level Mount, Swivel Stud, 1/2-13, 2-1/2 in.

S & W| Zoro #: G1112711| Mfr #: LP2-B6

$13.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 3500 lb.
Base Dia.: 2-1/2"
Thread Size: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112711 Mfr #: LP2-B6
Load Capacity: 3500 lb.Base Dia.: 2-1/2"
Thread Size: 1/2-13Includes: 2 Locking Nuts
Hex: 3/4"Construction: Steel
Bolt Length: 6"Base: Steel
Finish: Clear ZincHeight: 7-1/16"
Item: Leveling MountLeveling Mount Type: Swiveling Stud
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 2-1/2 In., Load Capacity 3500 lb., Height 7-1/16 In., Hex 3/4 In., Bolt Length 6 In., Steel Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Reviews