Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Swivel Stud, 1/2-13, 2in Base (Discontinued)
Mfr # BNYLB23-EL
Zoro # G0712415
This Product is Discontinued
Key Features
- Height 4-1/4"
- Load Capacity 3000 lb.
- Thread Size 1/2-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 2"