Level Mount, Swivel Stud, 1/2-13, 2in Base

S & W| Zoro #: G2405234| Mfr #: BNYLB26-EL

$11.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2405234 Mfr #: BNYLB26-EL
Includes: Locking NutThread Size: 1/2-13
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 3/4"Height: 7-1/4"
Finish: Clear ZincBolt Length: 6"
Base Dia.: 2"Load Capacity: 3000 lb.
Construction: SteelBase: Nylon w/ Non-Skid Pad
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 2 In., Load Capacity 3000 lb., Height 7-1/4 In., Hex 3/4 In., Bolt Length 6 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.