Skip to Main Content
customer-service Help
S & W

Level Mount, Swivel Stud, 1/2-13, 2in Base

S & W Level Mount, Swivel Stud, 1/2-13, 2in Base BSNYLB26-EL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.88
  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 2 in
See full product details
Orders over $75 ship free.
Total: $23.88

S & W #BSNYLB26-EL Specifications

  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 2 in
  • Height: 7.25 in
  • Load Capacity: 3000 lb
  • Thread Size: 1/2-13
  • Construction: Stainless Steel
  • Bolt Length: 6 in
  • Includes: Locking Nut
  • Base: Nylon w/ Non-Skid Pad
  • Finish: Stainless steel
  • Hex: 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 2 in, Load Capacity 3000 lb, Height 7.25 in, Hex 3/4 in, Bolt Length 6 in, Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Reviews of S & W #BSNYLB26-EL