SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Level Mount, Swivel Stud, 1/2-13, 2in Base

S & W| Zoro #: G1150292| Mfr #: BSNYLB26

$18.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bolt Length: 6"Height: 7-1/8"Construction: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150292 Mfr #: BSNYLB26
Bolt Length: 6"Height: 7-1/8"
Construction: Stainless SteelLeveling Mount Type: Swiveling Stud
Includes: Locking NutHex: 3/4"
Base Dia.: 2"Item: Leveling Mount
Load Capacity: 4000 lb.Finish: Stainless steel
Thread Size: 1/2-13Base: Nylon
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 2 In., Load Capacity 4000 lb., Height 7-1/8 In., Hex 3/4 In., Bolt Length 6 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Reviews