20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Level Mount, Swivel Stud, 1/2-13, 2in Base

S & W| Zoro #: G0921873| Mfr #: SLP1-B3

$34.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0921873 Mfr #: SLP1-B3
Includes: 2 Locking NutsBase Dia.: 2"
Item: Leveling MountFinish: Stainless Steel
Thread Size: 1/2-13Construction: Stainless Steel
Load Capacity: 3500 lb.Base: Stainless Steel
Height: 4-1/16"Leveling Mount Type: Swiveling Stud
Bolt Length: 3"Hex: 3/4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 2 In., Load Capacity 3500 lb., Height 4-1/16 In., Hex 3/4 In., Bolt Length 3 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.