Level Mount, Swivel Stud, 1/2-13, 3in Base

S & W| Zoro #: G1298464| Mfr #: BNYLB38-EL

$15.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 3750 lb.Base Dia.: 3"Thread Size: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1298464 Mfr #: BNYLB38-EL
Load Capacity: 3750 lb.Base Dia.: 3"
Thread Size: 1/2-13Includes: Locking Nut
Hex: 3/4"Construction: Steel
Bolt Length: 8"Base: Nylon w/ Non-Skid Pad
Finish: Clear ZincHeight: 9-1/4"
Item: Leveling MountLeveling Mount Type: Swiveling Stud
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 3 In., Load Capacity 3750 lb., Height 9-1/4 In., Hex 3/4 In., Bolt Length 8 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Reviews