KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Level Mount, Swivel Stud, 1/2-13, 3in Base

S & W| Zoro #: G1410464| Mfr #: BNYLB38

$13.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 5000 lb.
Includes: Locking Nut
Thread Size: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410464 Mfr #: BNYLB38
Load Capacity: 5000 lb.Includes: Locking Nut
Thread Size: 1/2-13Base: Nylon
Construction: SteelFinish: Clear Zinc
Item: Leveling MountBolt Length: 8"
Height: 9-1/8"Hex: 3/4"
Leveling Mount Type: Swiveling StudBase Dia.: 3"
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 3 In., Load Capacity 5000 lb., Height 9-1/8 In., Hex 3/4 In., Bolt Length 8 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Reviews