Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Swivel Stud, 1/2-13, 3in Base (Discontinued)
Mfr # BSNYLB36-EL
Zoro # G2054421
This Product is Discontinued
Key Features
- Height 7-1/4"
- Load Capacity 3750 lb.
- Thread Size 1/2-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 3"