KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Level Mount, Swivel Stud, 1/2-13, 3in Base

S & W| Zoro #: G0986422| Mfr #: BSNYLB36

$21.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 5000 lb.
Includes: Locking Nut
Thread Size: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0986422 Mfr #: BSNYLB36
Load Capacity: 5000 lb.Includes: Locking Nut
Thread Size: 1/2-13Base: Nylon
Construction: Stainless SteelFinish: Stainless steel
Item: Leveling MountBolt Length: 6"
Height: 7-1/8"Hex: 3/4"
Leveling Mount Type: Swiveling StudBase Dia.: 3"
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 3 In., Load Capacity 5000 lb., Height 7-1/8 In., Hex 3/4 In., Bolt Length 6 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Reviews