Skip to Main Content
customer-service Help
S & W

Level Mount, Swivel Stud, 1/2-13, 3in Base

S & W Level Mount, Swivel Stud, 1/2-13, 3in Base LP3-B3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.46
  • Leveling Mount Type: Swiveling Stud
  • Item: Leveling Mount
  • Base Dia.: 3 in
See full product details
Orders over $75 ship free.
Total: $17.46

S & W #LP3-B3 Specifications

  • Leveling Mount Type: Swiveling Stud
  • Item: Leveling Mount
  • Base Dia.: 3 in
  • Height: 4.0625 in
  • Load Capacity: 3500 lb
  • Thread Size: 1/2-13
  • Construction: Steel
  • Bolt Length: 3 in
  • Base: Steel
  • Includes: 2 Locking Nuts
  • Hex: 3/4 in
  • Finish: Clear Zinc
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 3 in, Load Capacity 3500 lb, Height 4.0625 in, Hex 3/4 in, Bolt Length 3 in, Steel Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Reviews of S & W #LP3-B3