20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Level Mount, Swivel Stud, 1/2-13, 4in Base

S & W| Zoro #: G1067525| Mfr #: BNYLB46-EL

$18.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1067525 Mfr #: BNYLB46-EL
Includes: Locking NutThread Size: 1/2-13
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 3/4"Height: 7-3/8"
Finish: Clear ZincBolt Length: 6"
Base Dia.: 4"Load Capacity: 3750 lb.
Construction: SteelBase: Nylon w/ Non-Skid Pad
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 4 In., Load Capacity 3750 lb., Height 7-3/8 In., Hex 3/4 In., Bolt Length 6 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.