Level Mount, Swivel Stud, 1/2-13, 4in Base

S & W| Zoro #: G0652601| Mfr #: BSNYLB46

$24.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0652601 Mfr #: BSNYLB46
Includes: Locking NutThread Size: 1/2-13
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 3/4"Base: Nylon
Height: 7-5/16"Finish: Stainless steel
Bolt Length: 6"Base Dia.: 4"
Load Capacity: 5000 lb.Construction: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 4 In., Load Capacity 5000 lb., Height 7-5/16 In., Hex 3/4 In., Bolt Length 6 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.