Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Level Mount, Swivel Stud, 1/2-13, 4in Base
  • Zoro #: G0284995
  • Mfr #: LP4-B6
$26.30
  • Base Dia.: 4"
  • Finish: Clear Zinc
  • Construction: Steel
See full product details
Orders over $50 ship free.

S & W #LP4-B6 Specifications

  • Zoro #: G0284995
  • Mfr #: LP4-B6
Base Dia.: 4" Finish: Clear Zinc
Construction: Steel Base: Steel
Load Capacity: 3500 lb. Thread Size: 1/2-13
Hex: 3/4" Bolt Length: 6"
Includes: 2 Locking Nuts Leveling Mount Type: Swiveling Stud
Height: 7-1/16" Item: Leveling Mount
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 4 In., Load Capacity 3500 lb., Height 7-1/16 In., Hex 3/4 In., Bolt Length 6 In., Steel Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Reviews of S & W #LP4-B6