Level Mount, Swivel Stud, 1/2-13, 4in Base

S & W| Zoro #: G0241893| Mfr #: SLP4-B6

$93.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0241893 Mfr #: SLP4-B6
Includes: 2 Locking NutsBase Dia.: 4"
Item: Leveling MountLeveling Mount Type: Swiveling Stud
Bolt Length: 6"Hex: 3/4"
Load Capacity: 3500 lb.Construction: Stainless Steel
Base: Stainless SteelThread Size: 1/2-13
Height: 7-1/16"Finish: Stainless steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 4 In., Load Capacity 3500 lb., Height 7-1/16 In., Hex 3/4 In., Bolt Length 6 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.