Level Mount, Swivel Stud, 1/2-13, 4in Base

S & W| Zoro #: G0792023| Mfr #: TNYLB44-EL

$23.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0792023 Mfr #: TNYLB44-EL
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Finish: Clear ZincThread Size: 1/2-13
Construction: SteelBolt Length: 4"
Hex: 3/4"Load Capacity: 3750 lb.
Base: Nylon w/ Non-Skid PadHeight: 5-5/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 4 In., Load Capacity 3750 lb., Height 5-5/8 In., Hex 3/4 In., Bolt Length 4 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.