Level Mount, Swivel Stud, 1/2-13, 4in Base

S & W| Zoro #: G1005724| Mfr #: TNYLB48-EL

$25.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex: 3/4"Item: Leveling MountBolt Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005724 Mfr #: TNYLB48-EL
Hex: 3/4"Item: Leveling Mount
Bolt Length: 8"Load Capacity: 3750 lb.
Includes: Locking NutConstruction: Steel
Base: Nylon w/ Non-Skid PadThread Size: 1/2-13
Base Dia.: 4"Leveling Mount Type: Swiveling Stud
Height: 9-5/8"Finish: Clear Zinc
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 4 In., Load Capacity 3750 lb., Height 9-5/8 In., Hex 3/4 In., Bolt Length 8 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Reviews