KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Level Mount, Swivel Stud, 1/2-13, 4in Base

S & W| Zoro #: G0291934| Mfr #: TNYLB48

$18.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Locking Nut
Bolt Length: 8"
Base: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0291934 Mfr #: TNYLB48
Includes: Locking NutBolt Length: 8"
Base: NylonItem: Leveling Mount
Hex: 3/4"Leveling Mount Type: Swiveling Stud
Thread Size: 1/2-13Construction: Steel
Finish: Clear ZincBase Dia.: 4"
Height: 9-5/16"Load Capacity: 5000 lb.
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1/2-13, Base Dia. 4 In., Load Capacity 5000 lb., Height 9-5/16 In., Hex 3/4 In., Bolt Length 8 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Reviews